Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ The Thermo Scientific™ Evolution 260 spectrophotometer offers reliable, high-quality performance and enhanced customer usability.

The Thermo Scientific™ Evolution 260 spectrophotometer offers reliable, high-quality performance and enhanced customer usability.

Manufacturer:  Thermo Scientific™ 840260800PR1

Catalog No. 14-387-542PR


Add to cart

Description

Description

  • Evolution 260 Bio UV-Vis spectrophotometer: Acquire high-resolution data and meet global pharmacopeia requirements with double beam optics and selectable bandwidth options with the Increase analysis flexibility with an array of optional accessories for streamlining sample throughput.
  • Thermo Scientific™ INSIGHT™ Security software: Ensure data integrity and achieve 21 CFR compliance across your network with reliable, intuitive software.
  • Thermo Scientific™ Validator™ package: Manage IQ/OQ activities with materials designed to facilitate compliance of your system with industry guidelines and regulations.
Specifications

Specifications

1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral density filters traceable to NIST
Double-beam with Application Focused Beam Geometry
10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
Dual Silicon Photodiodes
Touchscreen LCD panel; 800 x 480; 17.8 cm (7 in. diagonal)
100-240 V 50-60 Hz selected automatically150W maximum
Sealed membrane
0A: <0.00015A
1A: <0.00025A
2A: <0.00080A
260nm, 1.0nm SBW, RMS
Double Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator
1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral density filters traceable to NIST
>3.5A
Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
Variable: 1.0nm; 2.0nm; AFBG microcell optimized; AFBG fiber optic optimized; AFBG materials optimized
±0.5nm (541.9, 546.1nm mercury lines)
±0.8nm (full range 190-1100nm)
<1 to 6000nm/min; variable
±0.0010A, 200-800nm, 1.0nm SBW, smoothing
ISO 9001:2008
Evolution 260 Bio Computer Control Spectrophotometer
62.2 x 48.6 x 27.9 cm
<0.0005 A/hr, 500 nm, 1.0nm SBW, 1 hr warm-up
Evolution 260 PC Spectrophotometer
Xenon Flash Lamp, 3-year warranty (7 years typical lifetime)
Microsoft Windows™ XP embedded
INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions and can be installed on a computer attached to the instrument
(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, KI
Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
-0.3 - 4.0A
±0.0002A
<1-6000nm/min, variable
Evolution 260 Bio Computer Control Spectrophotometer
190 to 1100nm
14.4 kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit