Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Bulk Supply Kits including 45mL Flip Top Vials

Provides the most economical drug testing supply solution in the industry

$164.00

Specifications

Capacity 45mL (1.5 oz.)
Includes Single 45mL flip top vials
View More Specs

Products 6
Catalog Number Mfr. No. Product Type Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Quantity Price Quantity & Availability  
22-131-476
View Documents
Therapak™
40059
Split 45mL Bulk Supply Kit 100/Cs.
Case of 100 for $164.00
Add to cart
 
22-131-473
View Documents
Therapak™
40056
Single 45mL Bulk Supply Kit 100/Cs. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
22-131-472
View Documents
Therapak™
40055
Single 45mL Bulk Supply Kit 50/Cs. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
22-131-474
View Documents
Therapak™
40057
Split 45mL Bulk Supply Kit 25/Cs. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
22-131-475
View Documents
Therapak™
40058
Split 45mL Bulk Supply Kit 50/Cs. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
22-131-471
View Documents
Therapak™
40054
Single 45mL Bulk Supply Kit 25/Cs. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Single Bulk Supply Kits includes individually wrapped beaker collection cups with temperature strips, specimen transport bags with absorbent and 45mL tamper evident vials. Split Bulk Supply Kits includes individually wrapped beaker collection cups with temperature strips, specimen transport bags with absorbent and two 45mL tamper evident vials.

  • Space-saving
  • For both single and split collection applications
  • Three different packaging configurations with case quantities of 25, 50 and 100

Specifications

Specifications

45mL (1.5 oz.)
Single 45mL flip top vials
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit