Therapak™ Bulk Supply Kits including 45mL Flip Top Vials

Provides the most economical drug testing supply solution in the industry

Manufacturer: Therapak CorporationSupplier Diversity Partner 40056

 View more versions of this product

Catalog No. 22-131-473

  Check Availability
Add to Cart

    Specifications

    Product Type Single 45mL Bulk Supply Kit
    Includes Single 45mL flip top vials
    Quantity 100/Cs.
    Capacity 45mL (1.5 oz.)
    Capacity (Metric) 45mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit