Thermo Scientific™ Thermal Rocker Incubator

Accommodate different-size containers and heat-sealed plastic bags with the Thermo Scientific™ Thermal Rocker Incubator, which operates with and without heat.

Manufacturer: Thermo Scientific™ 4637Q

 View more versions of this product

Catalog No. 14-512-30Q

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Speed 0 to 100rpm
    Type Rockers
    Temperature Range (Metric) Ambient ±5° to 70°C
    Length (English) Platform 14.9 in.
    Width (English) Platform 14.9 in.
    Shipping Weight (English) 25 lb.
    Hertz 50/60Hz
    Certifications/Compliance CSAus approved
    Electrical Requirements 120V 50/60Hz
    Rocking Angle 10 to 15°
    Display 10 to 15
    Length (Metric) Platform 36cm
    Width (Metric) Platform 36cm
    Height (English) 13.5 in.
    Length (English) 16 in.
    Width (English) 16.5 in.
    Height (Metric) 34.7cm
    Length (Metric) 41cm
    Width (Metric) 42cm
    Shipping Weight (Metric) 11kg
    Temperature Accuracy Plus/minus 0.5 deg. C
    Amperage 3.3A
    Speed Range 0 to 100 cycles/min.
    Dimensions (L x W x H) 16 x 16.5 x 13.5 in. (41 x 42 x 34.7cm)
    Temperature Control Electronic Proportional
    Voltage 120V
    Load Bearing Capacity (Metric) 4.5kg

    Accommodate different-size containers and heat-sealed plastic bags with the Thermo Scientific™ Thermal Rocker Incubator, which operates with and without heat. An excellent alternative to higher-priced hybridization incubators for agitation of blotting membranes under controlled temperatures. This incubator provides smooth, gentle adjustable rocking from 0 to 100 cycles/min. to meet a variety of mixing needs.

    • Front-mounted switch allows operation with or without heat
    • Temperature is monitored via the large LED display
    • Electronic proportional temperature controller maintains temperatures
    • Automatic resetting thermal cutoff shuts down power to the heaters in the event of an overtemperature condition
    • Platform features a nonskid rubber pad to keep samples in place
    • Angle of motion is easily adjusted

    Includes:

    • 3-wire line cord and plug

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit