Thermo Scientific™ Thermal Rocker Incubator

Accommodate different-size containers and heat-sealed plastic bags with the Thermo Scientific™ Thermal Rocker Incubator, which operates with and without heat.

Manufacturer: Thermo Scientific™ 46371CEQ

 View more versions of this product

Catalog No. 14-041-22Q

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Speed 0 to 100rpm
    Type Rockers
    Temperature Range (Metric) Ambient ±5° to 70°C
    Length (Metric) Platform 36cm
    Hertz 50/60Hz
    Amperage 1.7A
    Voltage 240V
    Length (English) Platform 14.9 in.
    Width (English) Platform 14.9 in.
    Width (Metric) Platform 36cm
    Height (English) 13.5 in.
    Width (English) 16.5 in.
    Width (Metric) 42cm
    Shipping Weight (Metric) 11kg
    Certifications/Compliance CE marked
    Speed Range 0 to 100 cycles/min.
    Dimensions (L x W x H) 16 x 16.5 x 13.5 in. (41 x 42 x 34.7cm)
    Electrical Requirements 240V 50/60Hz
    Temperature Control Electronic Proportional
    Load Bearing Capacity (Metric) 4.5kg
    Rocking Angle 10 to 15°
    Display 4.5
    Length (English) 16 in.
    Height (Metric) 34.7cm
    Length (Metric) 41cm
    Shipping Weight (English) 25 lb.

    Accommodate different-size containers and heat-sealed plastic bags with the Thermo Scientific™ Thermal Rocker Incubator, which operates with and without heat. An excellent alternative to higher-priced hybridization incubators for agitation of blotting membranes under controlled temperatures. This incubator provides smooth, gentle adjustable rocking from 0 to 100 cycles/min. to meet a variety of mixing needs.

    • Front-mounted switch allows operation with or without heat
    • Temperature is monitored via the large LED display
    • Electronic proportional temperature controller maintains temperatures
    • Automatic resetting thermal cutoff shuts down power to the heaters in the event of an overtemperature condition
    • Platform features a nonskid rubber pad to keep samples in place
    • Angle of motion is easily adjusted

    Includes:

    • 3-wire line cord and plug

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit