Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Thermal Transfer BBP81 Label Printer Labels, B-427 Self Laminating Vinyl
Ideal for a variety of applications. Brady Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.
$500.00 - $594.00
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Description | Suggested ribbon series: R4300; R4500; R6200 |
Adhesive Type | Acrylic, Permanent |
Color | Clear, White |
Finish | Matte |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
19-109-407
|
Brady™
THT814271 |
25.4 x 152.4 mm (W x H) | 1 x 6 in. (W x H) |
Each for $555.00
|
|
||||
19-109-409
|
Brady™
THT824270.5 |
50.8 x 152.4 mm (W x H) | 2 x 6 in. (W x H) |
Each for $500.00
|
|
||||
19-109-410
|
Brady™
THT834270.5 |
50.8 x 177.8 mm (W x H) | 2 x 7 in. (W x H) |
Each for $594.00
|
|
||||
Description
- For use with thermal transfer printers
- Made of B-427 self laminating vinyl with permanent rubber adhesive
Specifications
UL Recognized | |
Acrylic, Permanent | |
Matte | |
Self-laminating Vinyl (B-427) | |
Wire and cable marking, panel identification | |
Rectangle | |
0.004 in. | |
38.10 mm |
Suggested ribbon series: R4300; R4500; R6200 | |
Clear, White | |
IP™ Enabled | |
BBP81 Label Printer Label | |
BBP™81 Label Printer, BRADY 1244 Series, BRADY 1344 Series, BRADY 2461/3481/6441 Series, BRADY IP Series, BRADY MVP Plus Series, BRADY X Plus II Series, TAGUS™ Thermal Transfer Printer, Thermal Transfer Printers | |
-70°C to +70°C | |
0.102 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title