Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printer BradyBondz™ Labels

Designed for thermal transfer printers. Brady™ Thermal Transfer Printer BradyBondz™ Labels are made of polypropylene and are perfect for industrial identification.

$462.00 - $594.50

Specifications

Material Polypropylene
Color White
Product Type Thermal Transfer Printer Label
Thickness (English) 0.0031 in.
Adhesive Type Acrylic, Cold Temperature, Permanent
View More Specs

Products 3
Catalog Number Mfr. No. Width (Metric) Printable Area Width (English) Printable Area Height (Metric) Printable Area Height (English) Printable Area Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Printable Area Width (English) Printable Area Height (Metric) Printable Area Height (English) Printable Area Price Quantity & Availability  
19-109-471
View Documents
Brady™
XTHT1884255
3 in. 1 in. Case of 20000 for $589.50
Add to cart
 
19-109-472
View Documents
Brady™
XTHT2084251
3 in. 5 in. Case of 4000 for $594.50
Add to cart
 
19-109-473
View Documents
Brady™
XTHT7684251
4 in. 3 in. Case of 4000 for $462.00
Add to cart
 
Description

Description

  • For general and Industrial Identification
Specifications

Specifications

Polypropylene
Thermal Transfer Printer Label
Acrylic, Cold Temperature, Permanent
Suggested Robbon Series: R4400; R6200
White
0.0031 in.
UL Recognized; CSA Accepted
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit