Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printer Labels, Circular

Circular printable labels for thermal transfer printers

$278.00 - $383.00

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2005/618/EC
Adhesive Type Permanent Acrylic
Color White
Finish Matte
View More Specs

Products 4
Catalog Number Mfr. No. Includes Size (English) Size (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Includes Size (English) Size (Metric) Price Quantity & Availability  
19-140-419
View Documents
Brady™
THT24974252
3 in. core, Secondary label 0.375 x 1 in. (W x H) 9.5 x 25.4 mm (W x H)
Each for $286.50
Only null left
Add to Cart
 
19-140-420
View Documents
Brady™
THT25174252
3 in. core, Secondary label 0.5 x 1 in. (W x H) 12.7 x 25.4 mm (W x H)
Each for $335.50
Only null left
Add to Cart
 
19-140-434
View Documents
Brady™
THT24974252SC
1 in. core, Secondary label 0.375 x 1 in. (W x H) 9.5 x 25.4 mm (W x H)
Each for $278.00
Only null left
Add to Cart
 
19-140-435
View Documents
Brady™
THT25174252SC
1 in. core, Secondary label 0.5 x 1 in. (W x H) 12.7 x 25.4 mm (W x H)
Each for $383.00
Only null left
Add to Cart
 
Description

Description

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Specifications

Autoclavable
Permanent Acrylic
Matte
Polypropylene
Thermal Transfer Printer Labels - 1 in. Core
1
2000 Sets / Roll
Rectangle with Circle
-80 to 70°C
0.102 mm
25.40 mm
2005/618/EC
White
Die-cut
Thermal Transfer
Laboratory identification, vial top
-80°C
2000/Roll
-112 to 158°F
0.004 in
1 in
25.40 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.