Thermo Scientific™ 8 x 15mL Swinging Bucket Rotor Available on GSA/VA Contract for Federal Government customers only.

Ideal for centrifugation of blood collection tubes and medical laboratories or practices with low sample throughput

Manufacturer: Thermo Scientific™ 76003263

 View more versions of this product

Catalog No. 76-003-263

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 6 Tubes
    Color Yellow
    Diameter (English) Inner Tubing 13 in.
    Diameter (Metric) Inner Tubing 0.3cm
    Length (English) Tube 4.5 in.
    Length (Metric) Tube 11.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit