Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ABgene™ 2DCypher™ 0.65mL Cluster Tube Racks

Available packaged in low profile rack

Specifications

Closure Type Lockable
Capacity (Metric) 0.65 mL
Material Polypropylene
View More Specs

Products 1
Catalog Number Mfr. No. Closure Type Price Quantity & Availability  
Catalog Number Mfr. No. Closure Type Price Quantity & Availability  
AB-1187
View Documents
Thermo Scientific™
AB1187
Lockable This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Rack features a square well entrance for maximum placement area
  • Tubes are supported at the base while still allowing scanning of codes in the rack
  • High-throughput with individual sample identification
  • Flat V internal well minimizes dead volume
  • Lockable sealable lid
  • Temperature range -170°C to +120°C
  • Alphanumeric grid referencing molded into rack lid
  • Grid-referenced racks have an alphanumeric grid-reference that corresponds to the tube's position in the rack
  • Available in heavy-duty rack (10 racks of 96 per pack) in microplate format with SBS footprint

Specifications

Specifications

Lockable
0.65 mL
Polypropylene
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit