Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific PCR Plate, 96-Well, Robotic
96-well full-skirted SuperPlate which provides 4x more rigidity for superior robotic handling in PCR and qPCR applications.
Specifications
Certifications/Compliance | Human genomic DNA, DNase, RNase-free |
---|---|
Well Color | Clear |
Material | Polypropylene |
Rimmed | Yes |
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
AB1300W
|
Thermo Scientific
AB1300W |
PCR |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
Description
The Thermo Scientific 96-Well Full-Skirted Plate, Robotic's signature full skirt surround provides an even surface for robotic arms to grip. The SuperPlate design is four times stronger than standard polypropylene plates due to an improved design and a specially selected polymer that minimize warping during thermal cycling and after heat sealing. The plates have thin walls to reduce evaporation and a cut corner at the H1 location. Use these 96-Well Full-Skirted Plates in PCR and qPCR applications.Highlights
- ANSI:SBS footprint and stackable for use in automated systems
- Low profile to reduce dead space and increase PCR efficiency
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer for equally high performance from every sample
- 0.2 mL maximum well volume (when used with adhesive and heat seals)
- Cut Corner: H1
- PCR
- qPCR/Real-Time PCR
Certifications
Certified free from DNase, RNase, and human genomic DNA.
Specifications
Human genomic DNA, DNase, RNase-free | |
Clear | |
Polypropylene | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title