Thermo Scientific™ Aquasil™ C18 Guard Cartridges Available on GSA/VA Contract for Federal Government customers only.

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Manufacturer: Thermo Scientific™ 77505011001

 View more versions of this product

Catalog No. 77505011001

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Particle Size 5μm
    Length (Metric) 10mm
    Diameter (Metric) Inner 1mm
    Stationary Phase C18

    • The 10mm design offers maximum protection with minimal increase in retention
    • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
    • Thermo Scientific polar endcapped C18 phase
    • Alternative selectively compared to conventional C18 phases
    • Retention of polar compounds
    • Compatible with 100% aqueous mobile phases

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit