Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Thermo Scientific Aquasil C18 Javelin Guard Columns
Offer convenient, easy-to-use protection for analytical HPLC columns
$586.00 - $607.50
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
77503012106
|
Thermo Scientific
77503012106 |
2.1 mm | 10 mm | 3 µm |
Pack of 4 for $586.00
|
N/A |
77505014006
|
Thermo Scientific
77505014006 |
4 mm | 10 mm | 5 µm |
Pack of 4 for $607.50
|
N/A |
77505022106
|
Thermo Scientific
77505022106 |
2.1 mm | 20 mm | 5 µm |
Pack of 4 for $607.50
|
N/A |
Description
- Direct-connection, finger-tight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Thermo Scientific polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Retention of polar compounds
- Compatible with 100% aqueous mobile phases
Specifications
C18 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title