Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ART™ SoftFit L™ Filtered Pipette Tips in Reload Inserts

Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ ART™ SoftFit L™ pipette tips. For use with Rainin™ LTS pipettes.

Manufacturer:  Thermo Scientific™ 2769RI

 View more versions of this product

Catalog No. 02-682-247



Add to cart

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ ART™ SoftFit L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Sterile tips are certified free from RNase, DNase and pyrogen
  • Available in MicroPoint, SoftFit-L, extended length and low retention
  • Designed to use with the ART hinged racks creating the ART Reload System

Specifications

Specifications

Rainin™ LTS™ LiteTouch™
Universal Fit
200μL
Sterile
Green
1.97 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
SoftFit L
Refill
ART SoftFit L 200L pipette tips, filtered, sterile, reload insert
Filtered
Natural
ART 200L
5.00cm
Rainin™ LTS™ LiteTouch™
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit