Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Supplier: Thermo Scientific™ 273905RI
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space – compatible with SoftFit L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
300L, Filtered, Sterile, Refill | |
Filtered | |
Natural | |
2.26 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
300 μL | |
Sterile | |
300L | |
5.75cm | |
Refill | |
Orange | |
ART SoftFit L |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction