Thermo Scientific™ BetaBasic™ 8 Javelin Guard Columns Available on GSA/VA Contract for Federal Government customers only.

A good first choice for compounds typically considered difficult to analyze

Manufacturer: Thermo Scientific™ 71405024006

 View more versions of this product

Catalog No. 71405024006

  Check Availability
Add to Cart

    Specifications

    For Use With Analytical HPLC column
    Particle Size 5μm
    Pore Size 150Å
    pH 2 to 8
    Length (Metric) 20mm
    Stationary Phase BetaBasic™ 8
    Diameter (Metric) Inner 4mm
    Type HPLC Column
    USP Type L7
    Surface Area 200m2/g
    Carbon Load 7%
    Endcapped No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit