Thermo Scientific™ BetaBasic™ CN Columns, 3 and 5µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

Highly efficient and reproducible

Manufacturer: Thermo Scientific™ 71703153030

 View more versions of this product

Catalog No. 71703153030

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Particle Size 3μm
    Stationary Phase CN
    Length (Metric) 150mm
    Diameter (Metric) Inner 3mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit