Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaBasic™ Phenyl Columns, 3µm Particle Size

Manufacturer:  Thermo Scientific™ 71803052130

 View more versions of this product

Catalog No. 71803052130

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

7%
2.1mm
3μm
Silica
3μm
200m2/g
L11
BetaBasic™ Phenyl
BetaBasic™ Phenyl
Yes
50mm
Spherical
150Å
HPLC Column
HPLC
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit