Thermo Scientific™ BetaBasic™ Phenyl Columns, 3µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Thermo Scientific™ 71803154630

 View more versions of this product

Catalog No. 71803154630

  Check Availability
Add to Cart

    Specifications

    Stationary Phase BetaBasic™ Phenyl
    Film Thickness 3μm
    Type HPLC Column
    Support Material Silica
    Diameter (Metric) Inner 4.6mm
    Carbon Load 7%
    USP Type L11
    Endcapped Yes
    Column Type BetaBasic™ Phenyl
    Packing Material BetaBasic™ Phenyl
    Particle Shape Spherical
    Particle Size 3μm
    Pore Size 150Å
    Surface Area 200m2/g
    Length (Metric) 150mm
    Technique HPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit