Thermo Scientific™ BetaBasic™ Phenyl Columns, 5µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Thermo Scientific™ 71805252130

 View more versions of this product

Catalog No. 71805252130

  Check Availability
Add to Cart

    Specifications

    Packing Material BetaBasic™ Phenyl
    Particle Size 5μm
    Length (Metric) 250mm
    Column Type BetaBasic™ Phenyl
    Particle Shape Spherical
    Pore Size 150Å
    For Use With LC/MS separation
    Stationary Phase BetaBasic™ Phenyl
    Surface Area 200m2/g
    Film Thickness 5μm
    Type HPLC Column
    Support Material Silica
    Technique HPLC
    Diameter (Metric) Inner 2.1mm
    Carbon Load 7%
    USP Type L11
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit