Thermo Scientific™ BetaBasic Phenyl Guard Cartridges Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Thermo Scientific™ 71805014001

 View more versions of this product

Catalog No. 71805014001

  Check Availability
Add to Cart

    Specifications

    Particle Size 5μm
    Pore Size 150Å
    Length (Metric) 10mm
    Carbon Load 7%
    Diameter (Metric) Inner 4mm
    Stationary Phase Phenyl
    Endcapped Yes
    Particle Shape Spherical
    For Use With BetaBasic™ HPLC column

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit