Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific BetaBasic Phenyl Guard Cartridges
Guard columns provide convenient, easy-to-use protection for analytical HPLC columns
$453.00
Specifications
Carbon Load | 7% |
---|---|
Length (Metric) | 10 mm |
Pore Size | 150Å |
Endcapped | Yes |
Particle Shape | Spherical |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | For Use With (Equipment) | Price | Quantity & Availability | |||
71803012101
|
Thermo Scientific
71803012101 |
2.1 mm | 3 µm | Hypersil™ HPLC Column |
Pack of 4 for $453.00
|
|
71803011001
|
Thermo Scientific
71803011001 |
3 mm | 3 µm | BetaBasic™ HPLC Column |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
71805014001
|
Thermo Scientific
71805014001 |
4 mm | 5 µm | BetaBasic™ HPLC Column |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
71803014001
|
Thermo Scientific
71803014001 |
4 mm | 3 µm | BetaBasic™ HPLC Column |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Specifications
7% | |
150Å | |
Spherical |
10 mm | |
Yes | |
Phenyl |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title