Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BetaMax™ Base Cyano (CN) Basic Sample Retention HPLC Column, 5 μm, 2.1 mm x 20 mm
Pore Size: 60 Å; Column Phase: Reversed Phase and Normal Phase
Supplier: Thermo Scientific™ 95105022150
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
Features of BetaMax Basic Solid Phase
- Designed for basic analytes
- Ultra-high surface coverage for maximum retention
- Excellent stability for long column lifetimes
Specifications
2.1 mm | |
5 μm | |
L10 | |
Silica | |
Yes |
20 mm | |
60 Å | |
Cyano (CN) | |
Retention of Basic Samples | |
Normal and Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction