Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BetaMax Base Drop-In Guard Cartridges
Offer convenience, economy and effective protection for extending column lifetime
Specifications
Particle Size | 5 µm |
---|---|
Length (Metric) | 10 mm |
Requires: Thermo Scientific Uniguard™ direct-connection or stand-alone holder, sold separately.
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
95105011001
|
Thermo Scientific™
95105011001 |
1 mm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
95105012101
|
Thermo Scientific™
95105012101 |
2.1 mm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fits Thermo Scientific Uniguard™ direct-connection and stand-alone holders
Features of BetaMax Basic Solid Phase
- Designed for basic analytes
- Ultra-high surface coverage for maximum retention
- Excellent stability for long column lifetimes
Specifications
5 µm | |
10 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title