Thermo Scientific™ BetaSil™ C18 Columns, 5µm Particle Size Available on GSA/VA Contract for Federal Government customers only.

High surface area with high bonded phase coverage

Manufacturer: Thermo Scientific™ 70105123030

 View more versions of this product

Catalog No. 70-105-123030

  Check Availability
Add to Cart

    Specifications

    Column Type Betasil™ C18
    Particle Size 5μm
    Pore Size 100Å
    pH 2 to 9
    For Use With LC/MS separation
    Stationary Phase Betasil™ C18
    Surface Area 310m2/g
    Surface Coverage High Bonded Phase Coverage
    Length (Metric) 125mm
    Diameter (Metric) Inner 3mm
    Carbon Load 2%
    USP Type L1
    Endcapped Yes
    Packing Material Betasil™ C18
    Film Thickness 5μm
    Type HPLC Column
    Technique HPLC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit