Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Supplier: Thermo Scientific™ 70205053030
Description
High surface area with high bonded phase covera
- Thermo Scientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Octyl | |
3 mm | |
LC/MS Separation | |
Spherical | |
2 to 9 | |
310 m²/g | |
L7 | |
Beta | |
12% | |
Yes | |
Column |
Analytical Column | |
5 μm | |
50 mm | |
5 μm | |
100 Å | |
High Bonded Phase Coverage | |
C8 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction