Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C8 Javelin™ Guard Columns

Economically extends HPLC column lifetime

Specifications

Diameter (Metric) Inner 2.1 mm
Particle Size 5 µm
Stationary Phase C8
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
70205012106
View Documents
Thermo Scientific™
70205012106
10 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
70205022106
View Documents
Thermo Scientific™
70205022106
20 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement

Features of Betasil C8 Solid Phase

  • Ligand on 100Å silica
  • High surface area with high bonded phase coverage

Specifications

Specifications

2.1 mm
5 µm
C8
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit