Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific BetaSil CN HPLC Columns, 5µm Particle Size
High surface area with high bonded phase coverage
$870.50
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
70805053030
|
Thermo Scientific
70805053030 |
3 mm | 50 mm | Cyano (CN) |
Each for $870.50
|
|
70805052130
|
Thermo Scientific
70805052130 |
2.1 mm | 50 mm | Cyano (CN) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
70805054630
|
Thermo Scientific
70805054630 |
4.6 mm | 50 mm | Cyano (CN) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
70805104630
|
Thermo Scientific
70805104630 |
4.6 mm | 100 mm | Cyano (CN) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
70805254030
|
Thermo Scientific
70805254030 |
4 mm | 250 mm | Cyano (CN) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Thermo Scientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
5 μm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title