Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BETASIL™ Diol Columns
BETASIL™ Diol Columns offer a wide range of Thermo Scientific chemistries featuring a high surface area with high bonded phase coverage.
Supplier: Thermo Scientific™ 72605153030
Description
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
(OH) Diol | |
3 mm | |
LC/MS Separation | |
150 mm | |
2 to 9 | |
310 m²/g | |
L20 | |
Beta | |
6% | |
Polar Selectivity | |
HPLC |
Analytical Column | |
5 μm | |
Standard | |
5 μm | |
100 Å | |
High Bonded Phase Coverage | |
Diol (OH) | |
Silica | |
Polar Selectivity | |
HPLC Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction