Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific BetaSil Phenyl Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime
Specifications
Length (Metric) | 10 mm |
---|---|
Stationary Phase | Phenyl |
Requires: Thermo Scientific Uniguard or standalone holder, sold separately.
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
70603012101
|
Thermo Scientific
70603012101 |
2.1 mm | 3 µm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
70605011001
|
Thermo Scientific
70605011001 |
1 mm | 5 µm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
- Particle size: 5µm
- 10mm x 4.0mm I.D.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD direct connection and stand alone holders
Specifications
10 mm | |
Phenyl |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title