Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ Phenyl HPLC Columns, 5µm Particle Size

High surface area with high bonded phase coverage

Specifications

Particle Size 5 μm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Stationary Phase Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Stationary Phase Price Quantity & Availability  
70605054030
View Documents
Thermo Scientific™
70605054030
4 mm 50 mm Phenyl (Ph) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
70605101030
View Documents
Thermo Scientific™
70605101030
1 mm 100 mm Phenyl (Ph) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Specifications

5 μm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit