Learn More
Thermo Scientific BetaSil Phenyl HPLC Columns, 5µm Particle Size
Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Manufacturer: Thermo Scientific 70605102130
Description
Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Reversed Phase | |
Silica | |
Reversed Phase | |
2.1 mm | |
100 mm | |
2 to 9 | |
L11 | |
Beta |
Yes | |
11% | |
Analytical Column | |
LC/MS | |
5 μm | |
100 Å | |
Phenyl (Ph) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.