Thermo Scientific™ BioBasic™ SEC 60A HPLC Columns Available on GSA/VA Contract for Federal Government customers only.

Outstanding size separation of water soluble compounds

Manufacturer: Thermo Scientific™ 73305152130

 View more versions of this product

Catalog No. 73305152130

  Check Availability
Add to Cart

    Specifications

    Particle Size 5μm
    Stationary Phase SEC 60A
    Length (Metric) 150mm
    Diameter (Metric) Inner 2.1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit