Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Digital Hotplate Promotion

Buy select lab essential equipment for $150 each

Manufacturer:  Thermo Scientific™ HP131225QPR

 View more versions of this product

Catalog No. 11-675-911QPR

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Detachable line cord and plug

Description

Description

Offer digital microprocessor controls, advanced HOT TOP alert for protection, and a durable, low-profile design for general heating applications.

Performance Features

  • Digital display and large control knob enable precise temperature control
  • Microprocessor controls with feedback technology maintain consistent repeatable temperature settings
  • Flat top and high-wattage heating elements combine to provide superior heat transfer and fast time-to-boil
  • Various sizes offered to handle different sample volumes
  • Integrated ring-stand holder to accommodate 1.3cm (0.5in.) dia. support rod

Safety Features

  • Cast-aluminum base diverts spills from internal electronics
  • HOT TOP warning system helps prevent accidental burns
  • Low-profile design and stable, rugged base prevent tipping and spillage

Ceramic Top Models

  • Clean easily and resist alkalis and acids
  • Seamless, reflective white surface aids sample visibility
  • Heat to higher temperatures than aluminum tops

Certifications

cCSAus (all models), CE (220-240v models)

Warranty and Services

Three years

Specifications

Specifications

7.25 x 7.25 in.
120V
21cm
Digital
120V 60Hz
3.88 in.
13 in.
Ceramic
33 cm
5 to 540 deg.C
8.25 in.
4L
13 x 8.25 x 3.88 in. (33 x 21 x 10cm)
60Hz
10cm
25 lb.
cCSAus
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit