Thermo Scientific™ CL10 4-Place Rotor Adapters Available on GSA/VA Contract for Federal Government customers only.

For use in Swinging Bucket Rotor 05-376-200

Manufacturer: Thermo Scientific™ 11210676

 View more versions of this product

Catalog No. 05-376-215

  Check Availability
Add to Cart

    Specifications

    Type Rotor adapter
    For Use With (Equipment) Thermo Scientific™ IEC™ O-G26/1 4-place swing out rotor for CL10 small bench top centrifuge
    Capacity (Metric) 1 x 15mL
    Diameter (English) Inner Tubing 0.64 in.
    Length (English) Tube 4.76 in.
    Length (Metric) Tube 12.1cm
    Diameter (Metric) Inner Tubing 1.65cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit