Thermo Scientific™ CL10 Trunnion Rotors

Choice of two systems for use with Thermo Scientific™ CL10 centrifuge

Manufacturer: Thermo Scientific™ 11210021

 View all options for this product

Catalog No. 05-376-201


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Type Rotor head only
    Speed 4,000rpm
    For Use With (Equipment) Thermo Scientific™ IEC™ O-G26 swing out rotor
    Max. RCF 2,575xG

    • 16 x 15mL rotor with unsealed carriers (4 trunnion rings with 4 places per ring)
    • 8 x 15mL rotor with sealed carriers (4 trunnion rings with 2 places per ring)
    • Rotor head only also available
    • Max. speed/RCF: 4000rpm/2575 x g

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit