Available on GSA/VA Contract for Federal Government customers only. Thermo Scientific™ CryoPlus™ Storage Systems

Low-profile storage tanks combine liquid nitrogen storage reliability with microprocessor technology

Sixteen preset audible and visual alarm combinations provide maximum product protection. Automatic defogger is incorporated into the manual fill index to improve visibility during retrieval.

Specifications

Product Type Vessel, Storage
Certifications UL
Hertz 50/60Hz
Metric Interior Depth 69.9cm
English Interior Depth 27.5 in.
View More Specs

Includes: CryoPlus 1 has 0.5 in. 45° flare, 4 ft. (1.2m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5 in. 45° flare, 6 ft. (1.8m) flexible hose.

  • Products 6
  • Description & Specifications
Products
Catalog Number Mfr. No. Electrical Requirements Voltage English Weight Spot Count Price Quantity & Availability    

TF7401

Thermo Scientific
7401/PRC
200/230V 50/60Hz 200/230V 214 lb. 6318.0

TF7400

Available on GSA/VA Contract for Federal Government customers only.  Accessories
Thermo Scientific
7400
100/200V 50/60Hz 100/200V 214 lb. 6318.0

TF7402

Available on GSA/VA Contract for Federal Government customers only.  Required Accessories
Thermo Scientific
7402
100/120V 50/60Hz 100/120V 325 lb. 13000.0

TF7405

Thermo Scientific
7405/PRC
200/230V 50/60Hz 200/230V 416 lb. 24000.0

TF7404

Available on GSA/VA Contract for Federal Government customers only.  Required Accessories
Thermo Scientific
7404
100/120V 50/60Hz 100/120V 416 lb. 24000.0

TF7406

Required Accessories
Thermo Scientific
7406
100/120V 50/60Hz 100/120V 820 lb. 38500.0
Descriptions & Specifications

Related Products