Thermo Scientific™ Direct-Drive Vacuum Pumps Available on GSA/VA Contract for Federal Government customers only.

Ideally suited for vacuum drying, filtration, impregnation, extraction, concentration, centrifugation, freeze-drying, degassing and cryogenic studies

Manufacturer: Thermo Scientific™ 6821TF

 View more versions of this product

Catalog No. 01-182-002

  Check Availability
Add to Cart

    Specifications

    Height (English) 8.5 in.
    Width (English) 6.5 in.
    Length (Metric) 22.9cm
    Shipping Weight (Metric) 26kg
    Includes Anti backstreaming baffle and gas ballast, power cord and plug
    Motor Speed 1800rpm
    Horsepower 0.75hp
    Hertz 60Hz
    Capacity (Metric) 0.9 qt.
    Electrical Requirements 120V 60Hz
    Flow Rate 3.8 cfm
    For Use With (Equipment) Vacuum drying, filtration, impregnation, extraction, concentration, centrifugation, freeze drying, degassing and cryogenic studies
    Height (English) Exterior 8.5 in.
    Length (English) Exterior 9 in.
    Model P-100
    Width (English) Exterior 6.5 in.
    Height (Metric) 21.6cm
    Length (English) 9 in.
    Shipping Weight (English) 57 lb.
    Voltage 120V

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit