Thermo Scientific™ Dri-Bath™ Incubator Modular Blocks

For use with Thermo Scientific Dri-Bath Incubators

Manufacturer: Thermo Scientific™ BK165X3AQ

 View more versions of this product

Catalog No. 11-716-52Q

  Check Availability
Add to Cart

    Specifications

    Material Aluminum Alloy
    Depth (English) 4 in.
    Depth (Metric) 10.1cm
    Height (English) 2 in.
    Product Type Modular Block
    Height (Metric) 5cm
    No. of Places 30.0
    Sample Volume (Metric) 0.62mL
    Width (Metric) 7.6cm
    Width (English) 3 in.
    Depth (English) Sink 1.8 in.
    Depth (Metric) Sink 4.8cm
    For Use With (Equipment) Dri-bath incubator

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit