Erie Pipet Tips

Non-sterile

Manufacturer: Stockwell Scientific 7550

 View more versions of this product

Catalog No. 14-376-29

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 7cm
    Sterility Nonsterile
    Product Type Erie Tip
    Length (English) 2.7 in.
    Packaging Bag
    Volume (Metric) 5 to 500μL
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit