Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fluophase™ PFP Javelin™ Guard Columns

Offer convenient, easy to use protection for analytical HPLC columns

Specifications

Diameter (Metric) Inner 2.1 mm
Particle Size 5 µm
Stationary Phase PFP
View More Specs

Products 1
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
82705012106
View Documents
Thermo Scientific™
82705012106
10 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
  • Particle size: 5µm
Features of Fluophase PFP (Perfluorophenyl) Solid Phase
  • Perfluorinated phases provide unique selectivity
  • Extra retention and selectivity for halogenenated compounds
  • Excellent for taxane analysis

Specifications

Specifications

2.1 mm
5 µm
PFP
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit