Thermo Scientific™ Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ 88300ARAK

 View more versions of this product

Catalog No. 88300ARAK

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.65m2
    Certifications/Compliance cULus, CE
    Data Outputs USB
    Setpoint Security Yes
    Weight (Metric) 303kg
    Capacity 14.9 cu. ft., 421.9L
    Capacity (English) 278 lb.
    Depth (Metric) Interior 71.85cm
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Plug Type NEMA 5-20
    Voltage 115V
    Width (English) Exterior 27 in.
    Width (English) Interior 17.78 in.
    Width (Metric) Exterior 68.6cm
    Width (Metric) Interior 45.16cm
    Electrical Requirements 115V 60Hz
    Includes Sliding drawer rack
    Inner Doors 4
    Weight (English) 667 lb.
    Surface Area (English) 7.05 sq. ft.
    Capacity (Metric) 126.09kg
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Exterior 95.5cm
    Dimensions (D x W x H) Interior 28.29 x 17.78 x 51.25 in. (71.85 x 45.16 x 130.11cm)
    Height (English) Interior 51.25 in.
    Height (Metric) Interior 130.11cm
    Hertz 60Hz
    Holds 300 Boxes
    Insulation Vacuum
    Shelves 2
    Temperature Range −122.8°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit