Thermo Scientific™ Forma™ 88000 Series -86°C Upright UltraLow Temperature Freezer Package: Warranty Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity

Manufacturer: Thermo Scientific™ 88500A5BB

 View more versions of this product

Catalog No. 88500A5BB

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.92m2
    Voltage 115V
    Width (English) Exterior 38 in.
    Width (English) Interior 28.75 in.
    Width (Metric) Exterior 96.5cm
    Width (Metric) Interior 73.02cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 115V 60Hz
    Inner Doors 4
    Data Outputs USB
    Setpoint Security Yes
    Weight (English) 782 lb.
    Weight (Metric) 355kg
    Surface Area (English) 9.92 sq. ft.
    Capacity 24.1 cu. ft., 682.4L
    Capacity (English) 278 lb.
    Capacity (Metric) 126.09kg
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Dimensions (D x W x H) Interior 28.29 x 28.75 x 51.22 in. (71.85 x 73.02 x 130cm)
    Height (English) Interior 51.22 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Height (Metric) Interior 130cm
    Hertz 60Hz
    Holds 500 Boxes
    Insulation Vacuum
    Plug Type NEMA 5-20
    Temperature Range −122.8°F

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit