Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 88000 Series -86°C Upright UltraLow Temperature Freezer Package: Warranty Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity

Manufacturer:  Thermo Scientific™ 88700D5BB

 View more versions of this product

Catalog No. 88700D5BB


  Check Availability
Add to cart

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Specifications Description & Specifications

Specifications

cULus, CE
33.5 cu. ft., 948.6L
126.09kg
37.6 in.
71.85cm
51.22 in.
198.1cm
60Hz
Vacuum
−122.8°F
49.2 in.
125.1cm
208/230V 60Hz
Yes
432kg
1.19m2
USB
278 lb.
28.29 in.
95.5cm
28.29 x 40 x 51.22 in. (71.85 x 101.6 x 130cm)
78 in.
130cm
700 Boxes
NEMA 6-15
208/230V
40 in.
101.6cm
4
951 lb.
12.85 sq. ft.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit