Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Uncompromised sample protection

Manufacturer: Thermo Scientific™ 989RAK

 View more versions of this product

Catalog No. 989RAK

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Width (English) Exterior 40.8 in.
    Amperage 12A
    Depth (English) Exterior 38.9 in.
    Dimensions (D x W x H) Interior 25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8cm)
    Insulation Polyurethane Foam
    Shelves 2
    Voltage 208/230V
    Width (English) Interior 30.6 in.
    Width (Metric) Exterior 103.6cm
    Width (Metric) Interior 77.7cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 208/230V 60Hz
    Inner Doors 4
    Operating Modes Single Hand Operation
    Weight (English) 900 lb.
    Weight (Metric) 408kg
    Capacity 23 cu. ft., 651.3L
    Capacity (English) 23 cu. ft.
    Capacity (Metric) 651.3L
    Depth (English) Interior 25.3 in.
    Depth (Metric) Exterior 98.8cm
    Depth (Metric) Interior 64.2cm
    Door Count 2
    Exterior Finish Painted
    Height (English) Interior 51.5 in.
    Height (English) Exterior 77.9 in.
    Height (Metric) Exterior 197.9cm
    Height (Metric) Interior 130.8cm
    Hertz 60Hz
    Holds 360 Boxes
    Temperature Range −122.8°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit