Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer Packages

Uncompromised sample protection

Manufacturer: Thermo Scientific™ 992RAKCO

 View more versions of this product

Catalog No. 99-2RA-KCO

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    System Type CO2
    Weight (Metric) 316kg
    Voltage 115V
    Width (English) Exterior 33.3 in.
    Width (English) Interior 23 in.
    Width (Metric) Exterior 84.6cm
    Width (Metric) Interior 58.4cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 115V 60Hz
    Inner Doors 4
    Operating Modes Single Hand Operation
    Weight (English) 696 lb.
    Amperage 16A
    Capacity 13 cu. ft., 368.1L
    Capacity (English) 13 cu. ft.
    Capacity (Metric) 368.1L
    Depth (English) Interior 19.3 in.
    Depth (English) Exterior 32.9 in.
    Depth (Metric) Exterior 83.6cm
    Depth (Metric) Interior 49cm
    Door Count 2
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
    Height (English) Interior 51.5 in.
    Height (English) Exterior 77.9 in.
    Height (Metric) Exterior 197.9cm
    Height (Metric) Interior 130.8cm
    Hertz 60Hz
    Holds 216 Boxes
    Insulation Polyurethane Foam
    Shelves 2
    Temperature Range −122.8°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit