Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Uncompromised sample protection

Manufacturer:  Thermo Scientific™ 989RAKCR

 View more versions of this product

Catalog No. 98-9RA-KCR


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Description

Description

Thermo Scientific Forma 900 Series features state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls and a range of functionality including:

  • Microprocessor Controls: Centralized, eye level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
  • State-of-the-art, refrigeration system: improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets: with a powder-coat paint finish for a uniform exterior that resists chipping and rust
  • 1 in. (25mm) access ports: allow for the use of inexpedient probes or instrumentation
  • Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Choice of painted galvaneel or stainless-steel interior
  • Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Optional choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Optional built-in chart recorder can be installed at eye level on Forma 900 -86°C models

Promotional Package:
Options include:

  • Two shelves of racks
  • Two shelves of racks and chart recorder
  • Two shelves of racks and CO2 backup
  • Two shelves of racks and LN2 backup

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Certifications

cULus, CE listed

Warranty and Services

Two years parts and labor plus two year compressor warranty

Specifications

Specifications

-122.8°F
23 cu. ft.
360 Boxes
208 - 230 V
12 A
900 lb.
Polyurethane Foam
Painted
Single Hand Operation
64.2 cm
51.5 in.
130.8 cm
77.7 cm
103.6 cm
98.8 cm
CE, cULus
651.3 L
208 - 230 V 60 Hz
60 Hz
25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8 cm)
408 kg
2
4
25.3 in.
77.9 in.
197.9 cm
30.6 in.
40.8 in.
38.9 in.
2
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit