Thermo Scientific™ Forma™ Steri-Cult CO2 Incubator Accessories Available on GSA/VA Contract for Federal Government customers only.

Increase efficiency, enable portability

Manufacturer: Thermo Scientific™ 1900172

 View all options for this product

Catalog No. 13-998-099

  Check Availability
Add to Cart


    Depth (English) 19.8 in.
    Depth (Metric) 50.29cm
    For Use With (Equipment) Steri-Cult CO2 3310 incubator
    Product Type Mini Shelf Rack
    Height (English) 6.6 in.
    Height (Metric) 16.8cm
    Width (English) 8.6 in.
    Width (Metric) 21.8cm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit