Thermo Scientific™ Heracell™ 150i Tri-Gas Incubator Packages

Choice of noncorrosive stainless steel or 100% pure copper

Manufacturer: Thermo Scientific™ 50116054/PRC

 View all options for this product

Catalog No. 11-687-201


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Chamber Material Copper
    Voltage 120V
    Hertz 60Hz
    Electrical Requirements 120V 60Hz
    Controller Type Touchscreen
    Sensor Types TC sensor
    Warranty 2 Years

    Thermo Scientific Heracell i tri-gas incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

    iCAN™ Touchscreen Control

    • Door-mounted for easy accessibility and viewing
    • Convenient on-screen user prompts for simplified measurement and control navigation
    • Choice of languages
    • Changes in culture environment visible on screen logs and usage recording
    • Visual monitor alarm
    TC or IR CO2 Sensor
    • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
    • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions
    Rapid Humidity Recovery
    • Large, directly heated water reservoir
    • Recovery times are up to five times faster than conventional water pans
    • Water level alarm with audible and visual alerts
    Optional O2 Control with Auto-Cal
    • Two O2 control ranges precisely control oxygen concentration
    • Ideal for applications requiring decreased or increased O2 conditions
    • Zirconium Oxide sensor

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit