Thermo Scientific™ Heracell™l VIOS 160i CO2 Incubator Packages Available on GSA/VA Contract for Federal Government customers only.

Achieve your next breakthrough

Manufacturer: Thermo Scientific™ 51030419

 View more versions of this product

Catalog No. 13-998-139

  Check Availability
Add to Cart

    Specifications

    Chamber Material 100% copper
    Electrical Requirements 120V 50/60Hz
    Description Heracell VIOS 160i Tri-Gas CO2 Incubator with internal CO2 and N2 gas guards
    Height (Metric) Exterior 905mm
    Width (English) Exterior 25.1 in.
    Width (Metric) Exterior 637mm
    Length (English) Exterior 31.1 in.
    Length (Metric) Exterior 790mm
    Height (English) Interior 19.9 in.
    Height (Metric) Interior 504mm
    Depth (English) Interior 18.3 in.
    Width (English) Interior 16.7 in.
    Net Weight (Metric) 83kg
    Shipping Weight (English) 216 lb.
    Shipping Weight (Metric) 98kg
    Length (English) Shelf 18.3 in.
    Length (Metric) Shelf 465mm
    Voltage 120V
    Amperage 4.6A during incubation, 8.3A during sterilization
    Data Outputs USB, and optional 4-20mA
    Capacity (English) Shelf 22/66 lb.
    Ports 42mm access port, rear left
    Capacity (English) 5.8. cu. ft.
    Capacity (Metric) 165L
    Certifications/Compliance CE, CSA
    Sensor Types IR sensor
    Weight (English) 183 lb.
    Humidity Range >93% @ 37°C
    Humidity Delivery Integrated reservoir
    Height (English) Exterior 35.6 in.
    Depth (Metric) Interior 465mm
    Width (Metric) Interior 423mm
    Capacity (Metric) Shelf 10/30kg
    Hertz 50/60Hz
    Temperature Range (Metric) 3°C above ambient to 55°C

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit